Motion
1020T31/35 X 2.456

DODGE
1020T31/35 X 2.456

1020T31 SPACER HUB 2.456 LGTH 006499
Mi Item #00513045
MFR #1020T31/35 X 2.456
Price$204.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1020T31/35 X 2.456

1020T31 SPACER HUB 2.456 LGTH 006499
Mi Item #00513045
MFR #1020T31/35 X 2.456

Mfr description
1020T31 SPACER HUB 2.456 LGTH 006499
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.92/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Coupling Size
    1020
  • Outside Diameter
    3.3875 in
  • Parallel Misalignment
    0.0050 in
  • Weight
    2.16 lbs

Details

  • Coupling Component
    Spacer
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    464.0000
  • Torque Rating (in-lb)
    464.0000 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)