Motion
1020 SPACER HUB 2-3/8

LOVEJOY INC
1020 SPACER HUB 2-3/8

69790406283 Grid Coupling Hub - 1020 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 2.3750 in Bore Diameter, 1.8800 in Length Through Bore
Mi Item #00513047
MFR #1020 SPACER HUB 2-3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1020 SPACER HUB 2-3/8

69790406283 Grid Coupling Hub - 1020 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 2.3750 in Bore Diameter, 1.8800 in Length Through Bore
Mi Item #00513047
MFR #1020 SPACER HUB 2-3/8

Mfr description
1020 SPACER HUB S=2.375
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Coupling Overall Length
    3.8800 in
  • Coupling Size Code
    1020
  • Hub Diameter  
    2.0600 in
  • Length Through Bore  
    1.8800 in
  • Weight
    2.26 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Material
    1045 Steel
  • Hub Type
    Spacer Hub
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    460 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)