Motion
1030 SPACER HUB 2-3/8

LOVEJOY INC
1030 SPACER HUB 2-3/8

69790406286 Grid Coupling Hub - 1030 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 1.8800 in Length Through Bore
MI ITEM #00513056
MFR #1030 SPACER HUB 2-3/8
List Price$412.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1030 SPACER HUB 2-3/8

69790406286 Grid Coupling Hub - 1030 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 1.8800 in Length Through Bore
MI ITEM #00513056
MFR #1030 SPACER HUB 2-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$412.69/each for your price

Overview

Mfr description
1030-SPCR HUB-S=2.375-W/HDWR

Specifications

  • Coupling Size Code
    1030
  • Hub Type
    Spacer Hub
  • Bore Type
    Finished w/ Keyway
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    1320 in
  • Max Rpm
    6000 rpm
  • Hub Material
    1045 Steel
  • Coupling Overall Length
    2.3750 in
  • UPC_NO
    697904062861
  • Weight
    3.15 lbs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text