Motion
1040T31/35 X 1.706

DODGE
1040T31/35 X 1.706

1040T31 SPACER HUB 1.706 LGTH 006516
MI ITEM #00513060
MFR #1040T31/35 X 1.706
Your Price$364.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1040T31/35 X 1.706

1040T31 SPACER HUB 1.706 LGTH 006516
MI ITEM #00513060
MFR #1040T31/35 X 1.706

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$364.95/each(List $437.94)

Overview

Mfr description
1040T31 SPACER HUB 1.706 LGTH 006516

Specifications

  • Torque Capacity
    2200.0000
  • Coupling Type
    Metallic
  • Coupling Component
    Spacer
  • Weight
    3.2 lbs
  • Angular Misalignment
    0.5 °
  • Coupling Size
    1040
  • Coupling Style
    Grid
  • Lubrication
    Grease
  • Outside Diameter
    4.4375 in
  • Parallel Misalignment
    0.0050 in
  • Torque Rating (in-lb)
    2200.0000 in-lb
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text