Motion
1040T31/35 SPACER ASSY X 2.146

DODGE
1040T31/35 SPACER ASSY X 2.146

Grid Coupling Hub - 1040 Coupling Size Code
Mi Item #00513063
MFR #1040T31/35 SPACER ASSY X 2.146
Price$459.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1040T31/35 SPACER ASSY X 2.146

Grid Coupling Hub - 1040 Coupling Size Code
Mi Item #00513063
MFR #1040T31/35 SPACER ASSY X 2.146

Mfr description
1040T31 SPACER HUB 2.146 LGTH 006517
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$459.48/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.3750 in
  • Coupling Size Code
    1040
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0050 in
  • Outside Diameter
    4.4400 in
  • Weight
    3.6 lbs

Details

  • ATEX Certificate
    No
  • Coupling Component
    Spacer
  • Lubrication
    Grease
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Grid Coupling Hubs
  • Torque Rating (in-lb)
    2200 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)