Motion
1040T31/35 SPACER ASSY X 3.426

DODGE
1040T31/35 SPACER ASSY X 3.426

1040T31 SPACER HUB 3.426 LGTH 006519
Mi Item #00513069
MFR #1040T31/35 SPACER ASSY X 3.426
Price$399.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1040T31/35 SPACER ASSY X 3.426

1040T31 SPACER HUB 3.426 LGTH 006519
Mi Item #00513069
MFR #1040T31/35 SPACER ASSY X 3.426

Mfr description
1040T31 SPACER HUB 3.426 LGTH 006519
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.54/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.3750 in
  • Outside Diameter
    4.4400 in
  • Overall Length
    3.4260 in
  • Weight
    5.06 lbs

Details

  • ATEX Certificate
    No
  • Coupling Component
    Spacer
  • Lubrication
    Grease
  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)