Motion
1040 SPACER HUB 3.344

LOVEJOY INC
1040 SPACER HUB 3.344

69790406291 Grid Coupling Hub - 1040 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 2.0000 in Length Through Bore
MI ITEM #00513071
MFR #1040 SPACER HUB 3.344
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1040 SPACER HUB 3.344

69790406291 Grid Coupling Hub - 1040 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 2.0000 in Length Through Bore
MI ITEM #00513071
MFR #1040 SPACER HUB 3.344

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1040 SPACER HUB S= 3.344

Specifications

  • Coupling Size Code
    1040
  • Hub Type
    Spacer Hub
  • Bore Type
    Finished w/ Keyway
  • Length Through Bore
  • Torque Capacity
    2200 in
  • Max Rpm
    3600 rpm
  • Hub Material
    1045 Steel
  • Weight
    5.46 lbs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text