Motion
1050T31/35 X 2.456

DODGE
1050T31/35 X 2.456

1050T31 SPACER HUB 2.456 LGTH 006534
Mi Item #00513078
MFR #1050T31/35 X 2.456
Price$532.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1050T31/35 X 2.456

1050T31 SPACER HUB 2.456 LGTH 006534
Mi Item #00513078
MFR #1050T31/35 X 2.456

Mfr description
1050T31 SPACER HUB 2.456 LGTH 006534
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$532.90/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Coupling Size
    1050
  • Outside Diameter
    4.9375 in
  • Parallel Misalignment
    0.0050 in
  • Weight
    5.74 lbs

Details

  • Coupling Component
    Spacer
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    3850.0000
  • Torque Rating (in-lb)
    3850.0000 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)