Motion
1050 SPACER HUB 2.375

LOVEJOY INC
1050 SPACER HUB 2.375

69790406294 Grid Coupling Hub - 1050 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 2.3800 in Length Through Bore
MI ITEM #00513080
MFR #1050 SPACER HUB 2.375
List Price$689.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1050 SPACER HUB 2.375

69790406294 Grid Coupling Hub - 1050 Coupling Size Code, 1045 Steel Hub Material, Finished w/ Keyway Bore, 2.3800 in Length Through Bore
MI ITEM #00513080
MFR #1050 SPACER HUB 2.375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$689.50/each for your price

Overview

Mfr description
1050-SPCR HUB-S=2.375-W/HDWR

Specifications

  • Coupling Size Code
    1050
  • Hub Type
    Spacer Hub
  • Bore Type
    Finished w/ Keyway
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    3850 in
  • Max Rpm
    3600 rpm
  • Hub Material
    1045 Steel
  • UPC_NO
    697904062946
  • Weight
    6.45 lbs
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text