Motion
1050T31/35 SPACER ASSY X 3.426

DODGE
1050T31/35 SPACER ASSY X 3.426

Grid Coupling Hub - 1050 Coupling Size Code
Mi Item #00513081
MFR #1050T31/35 SPACER ASSY X 3.426
Price$639.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1050T31/35 SPACER ASSY X 3.426

Grid Coupling Hub - 1050 Coupling Size Code
Mi Item #00513081
MFR #1050T31/35 SPACER ASSY X 3.426

Mfr description
1050T31 SPACER HUB 3.426 LGTH 006535
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$639.48/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.3750 in
  • Coupling Size Code
    1050
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0050 in
  • Outside Diameter
    4.9375 in
  • Weight
    7.76 lbs

Details

  • ATEX Certificate
    No
  • Coupling Component
    Spacer
  • Lubrication
    Grease
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Grid Coupling Hubs
  • Torque Rating (in-lb)
    3850 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)