Motion
1060T31/35 X 2.456

DODGE
1060T31/35 X 2.456

1060T31 SPACER HUB 2.456 LGTH 006544
MI ITEM #00513087
MFR #1060T31/35 X 2.456
Your Price$744.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1060T31/35 X 2.456

1060T31 SPACER HUB 2.456 LGTH 006544
MI ITEM #00513087
MFR #1060T31/35 X 2.456

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$744.92/each(List $893.90)

Overview

Mfr description
1060T31 SPACER HUB 2.456 LGTH 006544

Specifications

  • Torque Capacity
    6050.0000
  • Coupling Type
    Metallic
  • Coupling Component
    Spacer
  • Weight
    8.72 lbs
  • Angular Misalignment
    0.5 °
  • Coupling Size
    1060
  • Coupling Style
    Grid
  • Lubrication
    Grease
  • Outside Diameter
    5.6875 in
  • Parallel Misalignment
    0.0100 in
  • Torque Rating (in-lb)
    6050.0000 in-lb
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text