Motion
1060T31/35 X 6.081

DODGE
1060T31/35 X 6.081

1060T31 SPACER HUB 6.081 LGTH 006546
Mi Item #00513093
MFR #1060T31/35 X 6.081
Price$815.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1060T31/35 X 6.081

1060T31 SPACER HUB 6.081 LGTH 006546
Mi Item #00513093
MFR #1060T31/35 X 6.081

Mfr description
1060T31 SPACER HUB 6.081 LGTH 006546
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$815.58/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Coupling Size
    1060
  • Outside Diameter
    5.6875 in
  • Parallel Misalignment
    0.0100 in
  • Weight
    16.03 lbs

Details

  • Coupling Component
    Spacer
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    6050.0000
  • Torque Rating (in-lb)
    6050.0000 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)