Motion
1100T31/35 X 4.810

DODGE
1100T31/35 X 4.810

1100T31 SPACER HUB 4.810 LGTH 006575
Mi Item #00513115
MFR #1100T31/35 X 4.810
Price$2,053.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1100T31/35 X 4.810

1100T31 SPACER HUB 4.810 LGTH 006575
Mi Item #00513115
MFR #1100T31/35 X 4.810

Mfr description
1100T31 SPACER HUB 4.810 LGTH 006575
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,053.92/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Coupling Size
    1100
  • Parallel Misalignment
    0.0120 in
  • Weight
    54.86 lbs

Details

  • Coupling Component
    Spacer
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Lubrication
    Grease
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    55550.0000
  • Torque Rating (in-lb)
    55550.0000 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)