Motion
1130T20 CGA

KOP-FLEX
1130T20 CGA

2272870 Grid Coupling Cover & Grid Assembly - Vertical Split, 1130 Coupling Size Code, 14.8800 in Outside Diameter, 6.1600 in Overal Length
MI ITEM #00513212
MFR #1130T20 CGA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1130T20 CGA

2272870 Grid Coupling Cover & Grid Assembly - Vertical Split, 1130 Coupling Size Code, 14.8800 in Outside Diameter, 6.1600 in Overal Length
MI ITEM #00513212
MFR #1130T20 CGA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1130T20 CGA
  • Fully interchangeable by component with other tapered grid couplings. Provide torsional damping to reduce torsional vibration and cushion shock loads. Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment. Quick and easy installation with low maintenance.

Specifications

  • Cover Type
    Vertical Split
  • Coupling Size Code
    1130
  • Outside Diameter
    14.88
  • Cover Overall Length
    13
  • Cover Material
    Steel
  • Max Rpm
    1800
  • Coupling Type
    Grid Coupling
  • Weight
    33.10
  • Manufacturer Upc Number
    662384783063
  • Manufacturer Product Page
  • Component Type
    Vertical Cover and Grid Assembly
  • Coupling Size
    1,130
  • Gap
    0.25
  • Includes
    Cover, Grid, Seal and Fastener Set
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1130T20 CGA
  • Product Type
    Grid Coupling Cover & Grid Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text