Motion
1140T20 CGA

KOP-FLEX
1140T20 CGA

2272888 Grid Coupling Cover & Grid Assembly - Vertical Split, 1140 Coupling Size Code, 16.3800 in Outside Diameter, 6.1600 in Overal Length
Mi Item #00513216
MFR #1140T20 CGA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1140T20 CGA

2272888 Grid Coupling Cover & Grid Assembly - Vertical Split, 1140 Coupling Size Code, 16.3800 in Outside Diameter, 6.1600 in Overal Length
Mi Item #00513216
MFR #1140T20 CGA

Mfr description
1140T20 CGA
  • Fully interchangeable by component with other tapered grid couplings. Provide torsional damping to reduce torsional vibration and cushion shock loads. Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment. Quick and easy installation with low maintenance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size
    1,140
  • Coupling Size Code
    1140
  • Cover Overall Length
    14.65
  • Gap
    0.25
  • Outside Diameter
    16.38
  • Weight
    40.50

Details

  • Component Type
    Vertical Cover and Grid Assembly
  • Coupling Type
    Grid Coupling
  • Cover Material
    Steel
  • Cover Type
    Vertical Split
  • Includes
    Cover, Grid, Seal and Fastener Set
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1140T20 CGA
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384783070
  • Max Rpm
    1650
  • Product Type
    Grid Coupling Cover & Grid Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)