Motion
3J38
Sleeve Coupling Flange - Spacer Flange, Size 3, 0.3750 in Bore, Sintered Carbon Steel Material
Mi Item #00513271
MFR #3J38
Price$17.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 3, 0.3750 in Bore, Sintered Carbon Steel Material
Mi Item #00513271
MFR #3J38

Mfr description
3J X 3/8 SURE-FLEX FLANGE
  • Type J flanges size 3 and 4 are manufactured of sintered carbon steel
  • The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength
  • Size 5 and 6 are made of high-strength cast iron
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.95/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Coupling Overall Length
    1-31/32 in
  • Coupling Size Code
    3
  • Flange Diameter  
    2.0620 in
  • Hub End Outside Diameter
    1-1/2 in
  • Length Through Bore  
    51/64 in
  • Outside Diameter
    2.0620 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0015 in
  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    0.1 (EPDM & Neoprene) hp
  • Hub Flange Type Code
    J
  • Hub Material
    Steel
  • Hub Type
    Spacer Flange
  • Material
    Sintered Carbon Steel
  • Max Rpm
    9200 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex®
  • Torque Capacity
    60 in
  • UPC_NO
    698672620017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)