Motion
5SCH 7/8 3/16X3/32KW

LOVEJOY INC
5SCH 7/8 3/16X3/32KW

Sleeve Coupling Hub - Size 5, 0.8750 in Bore, Spacer Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #00513285
MFR #5SCH 7/8 3/16X3/32KW
Price$86.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
5SCH 7/8 3/16X3/32KW

Sleeve Coupling Hub - Size 5, 0.8750 in Bore, Spacer Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #00513285
MFR #5SCH 7/8 3/16X3/32KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.99/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Coupling Size Code
    5
  • Flange Diameter  
    2.0000 in
  • Hub End Outside Diameter
    2.0000 in
  • Length Through Bore  
    1.0900 in
  • Outside Diameter
    2.0000 in

Details

  • Bore Type
    Finished Bore
  • Hub Flange Type Code
    SCH
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Hub
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144365927
  • Material
    Cast Iron
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    S-Flex Endurance
  • Torque Capacity
    240 in
  • UPC_NO
    685144365927

Overview

Mfr description
5SCH-SPCR HUB-7/8-3/16X3/32KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought