Motion
3J 7/8 3/16X3/32KW BLIND KW

LOVEJOY INC
3J 7/8 3/16X3/32KW BLIND KW

Sleeve Coupling Flange - S-Flex Flange, Size 3, 0.8750 in Bore, Zinc Material
Mi Item #00513287
MFR #3J 7/8 3/16X3/32KW BLIND KW
Price$20.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
3J 7/8 3/16X3/32KW BLIND KW

Sleeve Coupling Flange - S-Flex Flange, Size 3, 0.8750 in Bore, Zinc Material
Mi Item #00513287
MFR #3J 7/8 3/16X3/32KW BLIND KW

Mfr description
3J-FLNG-7/8-3/16X3/32KW-BLIND KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.40/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Coupling Overall Length
    2.0000 in
  • Coupling Size Code
    3
  • Flange Diameter  
    2.0620 in
  • Hub End Outside Diameter
    1.5000 in
  • Length Through Bore  
    0.8100 in
  • Outside Diameter
    2.0620 in

Details

  • Bore Type
    Finished Bore
  • Hub Flange Type Code
    J
  • Hub Material
    Zinc
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144360502
  • Max Rpm
    9200 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Torque Capacity
    60 in
  • UPC_NO
    685144360502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)