Motion
4J 1/2 1/8X1/16KW

LOVEJOY INC
4J 1/2 1/8X1/16KW

Sleeve Coupling Flange - S-Flex Flange, Size 4, 0.5000 in Bore, Zinc Material
MI ITEM #00513297
MFR #4J 1/2 1/8X1/16KW
List Price$29.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
4J 1/2 1/8X1/16KW

Sleeve Coupling Flange - S-Flex Flange, Size 4, 0.5000 in Bore, Zinc Material
MI ITEM #00513297
MFR #4J 1/2 1/8X1/16KW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.70/each for your price

Overview

Mfr description
4J-FLNG-1/2-1/8X1/16KW

Specifications

  • Hub Flange Type Code
    J
  • Coupling Size Code
    4
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Hub Type
    S-Flex Flange
  • Hub Material
    Zinc
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    2.3800 in
  • Hub End Outside Diameter
    1.6300 in
  • Torque Capacity
    120 in
  • Max Rpm
    7600 rpm
  • Series
    D-Flex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144360519
  • UPC_NO
    685144360519
  • Material
    Zinc Die Cast
  • Outside Diameter
    2.4600 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text