Motion
4J 1/2
Sleeve Coupling Flange - Spacer Flange, Size 4, 0.5000 in Bore, Steel Material
MI ITEM #00513298
MFR #4J 1/2
Price$21.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 4, 0.5000 in Bore, Steel Material
MI ITEM #00513298
MFR #4J 1/2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.43/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Coupling Overall Length
    2-3/8 in
  • Coupling Size Code
    4
  • Flange Diameter  
    2.4600 in
  • Hub End Outside Diameter
    1-5/8 in
  • Length Through Bore  
    2.375 in
  • Outside Diameter
    2.4600 in

Details

  • Bore Type
    Finished Bore
  • Horsepower @ 100 RPM
    0.19 (TPR) hp
  • Hub Flange Type Code
    J
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950276342
  • Material
    Steel
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • Torque Capacity
    120 in
  • UPC_NO
    697950276342

Overview

Mfr description
4J 1/2 QUADRA-FLEX CPLG FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text