Motion
4H 1 1/8
Sleeve Coupling Hub - Size 4, 1.1250 in Bore, Spacer Hub, Bored to Size, Steel Material
Mi Item #00513301
MFR #4H 1 1/8
Price$35.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Hub - Size 4, 1.1250 in Bore, Spacer Hub, Bored to Size, Steel Material
Mi Item #00513301
MFR #4H 1 1/8

Mfr description
4H 1 1/8 QUADRA-FLEX CPLG H HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.61/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Coupling Overall Length
    5-5/8 in
  • Coupling Size Code
    4
  • Distance Between Shafts
    5/8 in
  • Hub End Outside Diameter
    2 in
  • Length Through Bore  
    1.65625 in
  • Outside Diameter
    2.4600 in

Details

  • Bore Type
    Bored to Size
  • Hub Flange Type Code
    SC
  • Hub Material
    Steel
  • Hub Type
    Spacer Hub
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950276304
  • Material
    Steel
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadraflex
  • UPC_NO
    697950276304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)