Motion
4J 5/8 3/16X3/32KW

LOVEJOY INC
4J 5/8 3/16X3/32KW

Sleeve Coupling Flange - S-Flex Flange, Size 4, 0.6250 in Bore, Zinc Material
Mi Item #00513303
MFR #4J 5/8 3/16X3/32KW
Price$28.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
4J 5/8 3/16X3/32KW

Sleeve Coupling Flange - S-Flex Flange, Size 4, 0.6250 in Bore, Zinc Material
Mi Item #00513303
MFR #4J 5/8 3/16X3/32KW

Mfr description
4J-FLNG-5/8-3/16X3/32KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.59/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Coupling Overall Length
    2.3800 in
  • Coupling Size Code
    4
  • Flange Diameter  
    2.4600 in
  • Hub End Outside Diameter
    1.6300 in
  • Length Through Bore  
    0.8800 in
  • Outside Diameter
    2.4600 in

Details

  • Bore Type
    Finished Bore
  • Hub Flange Type Code
    J
  • Hub Material
    Zinc
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144360526
  • Material
    Zinc Die Cast
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex Endurance
  • Torque Capacity
    120 in
  • UPC_NO
    685144360526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)