Motion
6HS
Coupling Sleeve - 6, HS, Two-Piece Split Construction Construction, Hytrel Material
Mi Item #00513305
MFR #6HS
Price$205.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Sleeve - 6, HS, Two-Piece Split Construction Construction, Hytrel Material
Mi Item #00513305
MFR #6HS

Mfr description
6HS QUADRA-FLEX CPLG SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$205.30/each

Specifications

Dimensions

  • Coupling Size Code
    6
  • Outside Diameter
    3.7500 in

Details

  • Coupling Component
    Element
  • Hub Material
    HYTREL
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6HS
  • Manufacturer Upc Number
    697950276694
  • Material
    Hytrel
  • Product Type
    Coupling Sleeves
  • Series
    Quadraflex
  • Sleeve Construction
    Two-Piece Split Construction
  • Sleeve Type Code
    HS
  • UPC_NO
    697950276694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)