Motion
4J34
Sleeve Coupling Flange - Spacer Flange, Size 4, 0.7500 in Bore, Sintered Carbon Steel Material
MI ITEM #00513309
MFR #4J34
Price$30.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 4, 0.7500 in Bore, Sintered Carbon Steel Material
MI ITEM #00513309
MFR #4J34

Mfr description
4J X 3/4 SURE-FLEX FLANGE
  • Type J flanges size 3 and 4 are manufactured of sintered carbon steel
  • The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength
  • Size 5 and 6 are made of high-strength cast iron
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.00/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Coupling Overall Length
    2-25/64 in
  • Coupling Size Code
    4
  • Flange Diameter  
    2.4600 in
  • Hub End Outside Diameter
    1-5/8 in
  • Length Through Bore  
    55/64 in
  • Outside Diameter
    2.4600 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0015 in
  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    0.2 (EPDM & Neoprene) hp
  • Hub Flange Type Code
    J
  • Hub Material
    Steel
  • Hub Type
    Spacer Flange
  • Material
    Sintered Carbon Steel
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    120 in
  • UPC_NO
    698672620086

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)