Motion
4JSC35
Sleeve Coupling Flange - Spacer Flange, Size 4, 1.1250 in Bore, Steel Material
MI ITEM #00513310
MFR #4JSC35
Price$48.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 4, 1.1250 in Bore, Steel Material
MI ITEM #00513310
MFR #4JSC35

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$48.64/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Coupling Overall Length
    5-5/8 in
  • Coupling Size Code
    4
  • Distance Between Shafts
    3-1/2 in
  • Flange Diameter  
    2.4600 in
  • Hub End Outside Diameter
    2 in
  • Length Through Bore  
    2.375 in
  • Outside Diameter
    2.4600 in

Details

  • Horsepower @ 100 RPM
    0.19 (TPR) hp
  • Hub Flange Type Code
    JSC
  • Hub Material
    Steel
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950276380
  • Material
    Cast Iron
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • Torque Capacity
    120 in
  • UPC_NO
    697950276380

Overview

Mfr description
4JSC35 QUADRA-FLEX CPLG FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought