Motion
4J 15/16 1/4X1/8KW

LOVEJOY INC
4J 15/16 1/4X1/8KW

Sleeve Coupling Flange - 0.9375 in Bore
MI ITEM #00513318
MFR #4J 15/16 1/4X1/8KW
List Price$29.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
4J 15/16 1/4X1/8KW

Sleeve Coupling Flange - 0.9375 in Bore
MI ITEM #00513318
MFR #4J 15/16 1/4X1/8KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.70/each for your price

Overview

Mfr description
4J-FLNG-15/16-1/4X1/8KW

Specifications

  • Bore Type
    Bored to Size
  • Bore Diameter
  • Flange Diameter
  • Manufacturer Catalog Number
    68514436055
  • Outside Diameter
    2.4600 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text