Motion
4J 15/16
Sleeve Coupling Flange - Steel Material
MI ITEM #00513319
MFR #4J 15/16
Your Price$22.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Steel Material
MI ITEM #00513319
MFR #4J 15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.58/each(List $25.96)

Overview

Mfr description
4J 15/16 QUADRA-FLEX CPLG FLANGE

Specifications

  • Coupling Size Code
    4
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Flange Diameter
  • Length Through Bore
  • Series
    Quadra-Flex
  • Manufacturer Upc Number
    697950276359
  • UPC_NO
    697950276359
  • Material
    Steel
  • Outside Diameter
    2.4600 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text