Motion
4J15/16

TB WOODS
4J15/16

Sleeve Coupling Flange - Spacer Flange, Size 4, 0.9375 in Bore, Steel Material
MI ITEM #00513320
MFR #4J15/16
Your Price$31.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
4J15/16

Sleeve Coupling Flange - Spacer Flange, Size 4, 0.9375 in Bore, Steel Material
MI ITEM #00513320
MFR #4J15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.11/each(List $33.00)

Overview

Mfr description
4J X 15/16 SURE-FLEX FLANGE
  • Type J flanges size 3 and 4 are manufactured of sintered carbon steel
  • The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength
  • Size 5 and 6 are made of high-strength cast iron
  • All flanges are bored-to-size for a slip fit on standard shafts
  • The outside diameter of the flange is machined so the surface can be used to check alignment without a special tool
  • Can be used with sleeves of any construction except the Hytrel
  • Each flange has a keyseat and one setscrew over the keyway

Specifications

  • Hub Flange Type Code
    J
  • Coupling Size Code
    4
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    Spacer Flange
  • Hub Material
    Steel
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    2-25/64 in
  • Hub End Outside Diameter
    1-5/8 in
  • Torque Capacity
    120 in
  • Max Rpm
    7600 rpm
  • Horsepower @ 100 RPM
    0.2 (EPDM & Neoprene) hp
  • Series
    Sure-Flex
  • UPC_NO
    698672620109
  • Material
    Sintered Carbon Steel
  • Outside Diameter
    2.4600 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text