Motion
4J 1
Sleeve Coupling Flange - Spacer Flange, Size 4, 1.0000 in Bore, Steel Material
Mi Item #00513325
MFR #4J 1
Price$19.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 4, 1.0000 in Bore, Steel Material
Mi Item #00513325
MFR #4J 1

Mfr description
4J 1 QUADRA-FLEX CPLG FLANGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.91/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Coupling Overall Length
    2-3/8 in
  • Coupling Size Code
    4
  • Flange Diameter  
    2.4600 in
  • Hub End Outside Diameter
    1-5/8 in
  • Length Through Bore  
    2.375 in
  • Outside Diameter
    2.4600 in

Details

  • Bore Type
    Finished Bore
  • Horsepower @ 100 RPM
    0.19 (TPR) hp
  • Hub Flange Type Code
    J
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950276335
  • Material
    Steel
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadra-Flex
  • Torque Capacity
    120 in
  • UPC_NO
    697950276335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)