Motion
D-FLEX 5J X 3/4   FLANGE

DODGE
D-FLEX 5J X 3/4 FLANGE

Sleeve Coupling Flange - Actual 0.75 in Bore
MI ITEM #00513339
MFR #D-FLEX 5J X 3/4 FLANGE
Price$42.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D-FLEX 5J X 3/4 FLANGE

Sleeve Coupling Flange - Actual 0.75 in Bore
MI ITEM #00513339
MFR #D-FLEX 5J X 3/4 FLANGE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.19/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.092 in
  • Bore Diameter  
    Actual 0.75 in
  • Bore Length
    1.06 in
  • Coupling Size
    5
  • Flange Diameter  
    3.2500 in
  • Outside Diameter
    3.25 in
  • Parallel Misalignment
    0.015 in

Details

  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    AGMA 9002
  • Bore Type
    Finished Bore
  • Coupling Component
    Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Aluminum
  • Horsepower @ 100 RPM
    0.38 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022716
  • Material
    Neoprene
  • Maximum Speed
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Torque Rating (in-lb)
    240 in-lb
  • UPC_NO
    782475871391

Overview

Mfr description
5J X 3/4 D-FLEX FLG 022716

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text