Motion
5J 7/8 3/16X3/32KW

LOVEJOY INC
5J 7/8 3/16X3/32KW

Sleeve Coupling Flange - S-Flex Flange, Size 5, 0.8750 in Bore, Cast Iron Material
MI ITEM #00513343
MFR #5J 7/8 3/16X3/32KW
Price$44.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
5J 7/8 3/16X3/32KW

Sleeve Coupling Flange - S-Flex Flange, Size 5, 0.8750 in Bore, Cast Iron Material
MI ITEM #00513343
MFR #5J 7/8 3/16X3/32KW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.04/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Coupling Overall Length
    2.8800 in
  • Coupling Size Code
    5
  • Flange Diameter  
    3.2500 in
  • Hub End Outside Diameter
    1.8800 in
  • Length Through Bore  
    1.0600 in
  • Outside Diameter
    3.2500 in

Details

  • Bore Type
    Finished Bore
  • Hub Flange Type Code
    J
  • Hub Material
    Cast Iron
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144360601
  • Material
    Cast Iron
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex Endurance
  • Torque Capacity
    240 in
  • UPC_NO
    685144360601

Overview

Mfr description
5J-FLNG-7/8-3/16X3/32KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text