Motion
5J 15/16 1/4X1/8KW

LOVEJOY INC
5J 15/16 1/4X1/8KW

Sleeve Coupling Flange - 0.9375 in Bore, Cast Iron Material
Mi Item #00513346
MFR #5J 15/16 1/4X1/8KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
5J 15/16 1/4X1/8KW

Sleeve Coupling Flange - 0.9375 in Bore, Cast Iron Material
Mi Item #00513346
MFR #5J 15/16 1/4X1/8KW

Mfr description
5J-FLNG-15/16-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.9375 in
  • Flange Diameter  
    3.2500 in
  • Length Through Bore  
    1.0600 in
  • Outside Diameter
    3.2500 in

Details

  • Bore Type
    Bored to Size
  • Color
    Gray
  • Coupling Component
    Flange
  • Horsepower @ 100 RPM
    0.4 hp
  • Manufacturer Catalog Number
    68514436061
  • Material
    Cast Iron
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • Torque Capacity
    240
  • Torsional Stiffness
    916 in-lb/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)