Motion
5J15/16

TB WOODS
5J15/16

Sleeve Coupling Flange - Spacer Flange, Size 5, 0.9375 in Bore, Sintered Carbon Steel Material
Mi Item #00513347
MFR #5J15/16
Price$40.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
5J15/16

Sleeve Coupling Flange - Spacer Flange, Size 5, 0.9375 in Bore, Sintered Carbon Steel Material
Mi Item #00513347
MFR #5J15/16

Mfr description
5J X 15/16 SURE-FLEX FLANGE
  • Type J flanges size 3 and 4 are manufactured of sintered carbon steel
  • The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength
  • Size 5 and 6 are made of high-strength cast iron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.60/each

Specifications

Dimensions

  • Bore Diameter  
    0.9375 in
  • Coupling Overall Length
    2-27/32 in
  • Coupling Size Code
    5
  • Flange Diameter  
    3.2500 in
  • Hub End Outside Diameter
    1-7/8 in
  • Length Through Bore  
    1-3/64 in
  • Outside Diameter
    3.2500 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0015 in
  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    0.4 (EPDM & Neoprene) hp
  • Hub Flange Type Code
    J
  • Hub Material
    Steel
  • Hub Type
    Spacer Flange
  • Material
    Sintered Carbon Steel
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    240 in
  • UPC_NO
    698672620161
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)