Motion
5J 1 1/4X1/8KW

LOVEJOY INC
5J 1 1/4X1/8KW

Sleeve Coupling Flange - S-Flex Flange, Size 5, 1.0000 in Bore, Cast Iron Material
Mi Item #00513349
MFR #5J 1 1/4X1/8KW
Price$37.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
5J 1 1/4X1/8KW

Sleeve Coupling Flange - S-Flex Flange, Size 5, 1.0000 in Bore, Cast Iron Material
Mi Item #00513349
MFR #5J 1 1/4X1/8KW

Mfr description
5J-FLNG-1"-1/4X1/8KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.58/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Coupling Overall Length
    2.8800 in
  • Coupling Size Code
    5
  • Flange Diameter  
    3.2500 in
  • Hub End Outside Diameter
    1.8800 in
  • Length Through Bore  
    1.0600 in
  • Outside Diameter
    3.2500 in

Details

  • Bore Type
    Finished Bore
  • Hub Flange Type Code
    J
  • Hub Material
    Cast Iron
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144360625
  • Material
    Cast Iron
  • Max Rpm
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex Endurance
  • Torque Capacity
    240 in
  • UPC_NO
    685144360625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)