Motion
D-FLEX 5J X 1 1/8 FLANGE

DODGE
D-FLEX 5J X 1 1/8 FLANGE

Sleeve Coupling Flange - Actual 1.125 in Bore
Mi Item #00513351
MFR #D-FLEX 5J X 1 1/8 FLANGE
Price$41.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D-FLEX 5J X 1 1/8 FLANGE

Sleeve Coupling Flange - Actual 1.125 in Bore
Mi Item #00513351
MFR #D-FLEX 5J X 1 1/8 FLANGE

Mfr description
5J X 1-1/8 D-FLEX FLG 022720
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.77/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.092 in
  • Bore Diameter  
    Actual 1.125 in
  • Bore Length
    1.06 in
  • Coupling Size
    5
  • Flange Diameter  
    3.2500 in
  • Outside Diameter
    3.25 in
  • Parallel Misalignment
    0.015 in

Details

  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    AGMA 9002
  • Bore Type
    Finished Bore
  • Coupling Component
    Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Aluminum
  • Horsepower @ 100 RPM
    0.38 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022720
  • Material
    Neoprene
  • Maximum Speed
    7600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Torque Rating (in-lb)
    240 in-lb
  • UPC_NO
    782475873067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)