Motion
6J 15/16 1/4X1/8KW

LOVEJOY INC
6J 15/16 1/4X1/8KW

Sleeve Coupling Flange - S-Flex Flange, Size 6, 0.9375 in Bore, Zinc Material
MI ITEM #00513368
MFR #6J 15/16 1/4X1/8KW
Your Price$57.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
6J 15/16 1/4X1/8KW

Sleeve Coupling Flange - S-Flex Flange, Size 6, 0.9375 in Bore, Zinc Material
MI ITEM #00513368
MFR #6J 15/16 1/4X1/8KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.11/each(List $65.68)

Overview

Mfr description
6J-FLNG-15/16-1/4X1/8KW

Specifications

  • Hub Flange Type Code
    J
  • Coupling Size Code
    6
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    S-Flex Flange
  • Hub Material
    Zinc
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    3.5000 in
  • Hub End Outside Diameter
    2.5000 in
  • Series
    S-Flex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144360816
  • UPC_NO
    685144360816
  • Outside Diameter
    4.0000 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text