Motion
D-FLEX 6J X 1 3/8 FLANGE

DODGE
D-FLEX 6J X 1 3/8 FLANGE

Sleeve Coupling Flange - Actual 1.375 in Bore
Mi Item #00513382
MFR #D-FLEX 6J X 1 3/8 FLANGE
Price$59.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D-FLEX 6J X 1 3/8 FLANGE

Sleeve Coupling Flange - Actual 1.375 in Bore
Mi Item #00513382
MFR #D-FLEX 6J X 1 3/8 FLANGE

Mfr description
6J X 1-3/8 D-FLEX FLG 022729
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.28/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.12 in
  • Bore Diameter  
    Actual 1.375 in
  • Bore Length
    1.22 in
  • Coupling Size
    6
  • Flange Diameter  
    4.0000 in
  • Outside Diameter
    4 in
  • Parallel Misalignment
    0.015 in

Details

  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    AGMA 9002
  • Bore Type
    Finished Bore
  • Coupling Component
    Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Aluminum
  • Horsepower @ 100 RPM
    2.9 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022729
  • Material
    Neoprene
  • Maximum Speed
    6000 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Torque Rating (in-lb)
    1800 in-lb
  • UPC_NO
    782475872695
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)