Motion
6J 1 3/8 5/16X5/32KW

LOVEJOY INC
6J 1 3/8 5/16X5/32KW

Sleeve Coupling Flange - S-Flex Flange, Size 6, 1.3750 in Bore, Cast Iron Material
Mi Item #00513383
MFR #6J 1 3/8 5/16X5/32KW
Price$65.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
6J 1 3/8 5/16X5/32KW

Sleeve Coupling Flange - S-Flex Flange, Size 6, 1.3750 in Bore, Cast Iron Material
Mi Item #00513383
MFR #6J 1 3/8 5/16X5/32KW

Mfr description
6J-FLNG-1-3/8-5/16X5/32KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.68/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Coupling Overall Length
    3.5000 in
  • Coupling Size Code
    6
  • Flange Diameter  
    4.0000 in
  • Hub End Outside Diameter
    2.5000 in
  • Length Through Bore  
    1.3100 in
  • Outside Diameter
    4.0000 in

Details

  • Bore Type
    Finished Bore
  • Hub Flange Type Code
    J
  • Hub Material
    Cast Iron
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144360885
  • Max Rpm
    6000 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Torque Capacity
    1800 in
  • UPC_NO
    685144360885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)