Motion
3JE SLEEVE

LOVEJOY INC
3JE SLEEVE

Coupling Sleeve - 3, JE, One Piece Solid Construction, EPDM Material, 9200 rpm
Mi Item #00513398
MFR #3JE SLEEVE
Price$13.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
3JE SLEEVE

Coupling Sleeve - 3, JE, One Piece Solid Construction, EPDM Material, 9200 rpm
Mi Item #00513398
MFR #3JE SLEEVE

Mfr description
3JE-SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.01/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Coupling Size Code
    3
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.062 in
  • Outside Diameter
    1.8750 in

Details

  • Color
    Black
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    0.1 hp
  • Manufacturer Catalog Number
    3JE SLEEVE
  • Manufacturer Upc Number
    685144363848
  • Material
    EPDM
  • Max Rpm
    9200 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex EnduranceA
  • Sleeve Construction
    One Piece Solid
  • Sleeve Type Code
    JE
  • Torque Capacity
    60 in
  • UPC_NO
    685144363848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)