Motion
4JE SLEEVE

DODGE
4JE SLEEVE

Coupling Sleeve - 4, EPDM Material, 7600 rpm
MI ITEM #00513400
MFR #4JE SLEEVE
Price$18.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4JE SLEEVE

Coupling Sleeve - 4, EPDM Material, 7600 rpm
MI ITEM #00513400
MFR #4JE SLEEVE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.81/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.06 in
  • Coupling Size
    4
  • Coupling Size Code
    4
  • Outside Diameter
    2.46 in
  • Parallel Misalignment
    0.01 in

Details

  • ATEX Certificate
    YES
  • Bore Type
    Finished Bore
  • Coupling Component
    Element
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Element Material
    EPDM
  • Horsepower @ 100 RPM
    0.19 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    004210
  • Material
    EPDM
  • Max Rpm
    7600 rpm
  • Maximum Speed
    7600 rpm
  • Product Type
    Coupling Sleeves
  • Series
    D-Flex
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 275 degree Fahrenheit, Minimum -30
  • Torque Rating (in-lb)
    120 in-lb
  • Torsional Stiffness
    3.997 in-lb/deg
  • UPC_NO
    782475872107

Overview

Mfr description
4JE D-FLEX SLEEVE 004210

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text