Motion
4JE SLEEVE

LOVEJOY INC
4JE SLEEVE

Coupling Sleeve - 4, JE, One Piece Solid Construction, EPDM Material, 7600 rpm
Mi Item #00513401
MFR #4JE SLEEVE
Price$16.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
4JE SLEEVE

Coupling Sleeve - 4, JE, One Piece Solid Construction, EPDM Material, 7600 rpm
Mi Item #00513401
MFR #4JE SLEEVE

Mfr description
4JE-SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.66/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Coupling Size Code
    4
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.062 in
  • Outside Diameter
    2.3100 in

Details

  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    0.2 hp
  • Manufacturer Catalog Number
    4JE SLEEVE
  • Manufacturer Upc Number
    685144353597
  • Material
    EPDM
  • Max Rpm
    7600 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex EnduranceA
  • Sleeve Construction
    One Piece Solid
  • Sleeve Type Code
    JE
  • Torque Capacity
    120 in
  • UPC_NO
    685144353597
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)