Motion
6JEM
JEM Type Coupling Sleeve - 6, JEM, One Piece Solid, Thermoplastic Elastomer
MI ITEM #00513410
MFR #6JEM
Price$51.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JEM Type Coupling Sleeve - 6, JEM, One Piece Solid, Thermoplastic Elastomer
MI ITEM #00513410
MFR #6JEM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$51.38/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    3-3/4 in
  • Coupling Overall Length
    1-7/8 in
  • Coupling Size Code
    6
  • Length Through Bore
    1.875 in
  • Max Angular Misalignment
    0.07 °
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    3.7500 in

Details

  • Coupling Component
    Element
  • Horsepower @ 100 RPM
    0.71 hp
  • Hub Material
    RUBBER
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6JEM
  • Manufacturer Upc Number
    697950276700
  • Material
    TPR
  • Max Rpm
    6000 rpm
  • Operating Temperature Range
    -50 to +275 °F
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    One Piece Solid
  • Sleeve Material
    Thermoplastic Elastomer
  • Sleeve Type Code
    JEM
  • Torque Capacity
    450 in
  • UPC_NO
    697950276700

Overview

Mfr description
6JEM QUADRA-FLEX CPLG SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text