Motion
7JE SLEEVE

LOVEJOY INC
7JE SLEEVE

Coupling Sleeve - 7, JE, One Piece Solid Construction, EPDM Material, 5250 rpm
MI ITEM #00513414
MFR #7JE SLEEVE
Price$67.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
7JE SLEEVE

Coupling Sleeve - 7, JE, One Piece Solid Construction, EPDM Material, 5250 rpm
MI ITEM #00513414
MFR #7JE SLEEVE

Mfr description
7JE-SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.61/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Coupling Size Code
    7
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.062 in
  • Outside Diameter
    4.3400 in

Details

  • Color
    Black
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    1.2 hp
  • Manufacturer Catalog Number
    7JE SLEEVE
  • Manufacturer Upc Number
    685144355706
  • Material
    EPDM
  • Max Rpm
    5250 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex EnduranceA
  • Sleeve Construction
    One Piece Solid
  • Sleeve Type Code
    JE
  • Torque Capacity
    725 in
  • UPC_NO
    685144355706

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)