Motion
7JEM
JEM Type Coupling Sleeve - 7, JEM, One Piece Solid, Thermoplastic Elastomer
Mi Item #00513415
MFR #7JEM
Price$65.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JEM Type Coupling Sleeve - 7, JEM, One Piece Solid, Thermoplastic Elastomer
Mi Item #00513415
MFR #7JEM

Mfr description
7JEM QUADRA-FLEX CPLG SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.93/each

Specifications

Dimensions

  • Coupling Outside Diameter  
    4-11/32 in
  • Coupling Overall Length
    2-3/16 in
  • Coupling Size Code
    7
  • Length Through Bore
    2.1875 in
  • Max Angular Misalignment
    0.081 °
  • Max Parallel Misalignment
    0.02 in
  • Outside Diameter
    4.3428 in

Details

  • Coupling Component
    Element
  • Horsepower @ 100 RPM
    1.2 hp
  • Hub Material
    RUBBER
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    7JEM
  • Manufacturer Upc Number
    697950277127
  • Material
    TPR
  • Max Rpm
    5250 rpm
  • Operating Temperature Range
    -50 to +275 °F
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    One Piece Solid
  • Sleeve Material
    Thermoplastic Elastomer
  • Sleeve Type Code
    JEM
  • Torque Capacity
    725 in
  • UPC_NO
    697950277127
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)