Motion
10JE
68514435450 JE Type Coupling Sleeve - 10, JE, One Piece Solid, EPDM Rubber
MI ITEM #00513425
MFR #10JE
Price$145.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514435450 JE Type Coupling Sleeve - 10, JE, One Piece Solid, EPDM Rubber
MI ITEM #00513425
MFR #10JE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$145.86/each

Specifications

Dimensions

  • Bore Diameter
    2.7500 in
  • Coupling Size Code
    10
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.062 in
  • Outside Diameter
    7.0600 in

Details

  • Color
    Black
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    4.6 hp
  • Manufacturer Catalog
    68514435450
  • Manufacturer Catalog Number
    68514435450
  • Manufacturer Upc Number
    685144354501
  • Material
    EPDM
  • Max Rpm
    3600 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    One Piece Solid
  • Sleeve Material
    EPDM Rubber
  • Sleeve Type Code
    JE
  • Torque Capacity
    2875 in
  • UPC_NO
    685144354501

Overview

Mfr description
10JE-SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text