Motion
4JES SLEEVE

LOVEJOY INC
4JES SLEEVE

Coupling Sleeve - 4, JES, One Piece Split Construction, EPDM Material, 7600 rpm
Mi Item #00513431
MFR #4JES SLEEVE
Price$18.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
4JES SLEEVE

Coupling Sleeve - 4, JES, One Piece Split Construction, EPDM Material, 7600 rpm
Mi Item #00513431
MFR #4JES SLEEVE

Mfr description
4JES-SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.15/each

Specifications

Dimensions

  • Coupling Size Code
    4
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.062 in
  • Outside Diameter
    2.3100 in

Details

  • Color
    Black
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    0.2 hp
  • Manufacturer Catalog Number
    4JES SLEEVE
  • Manufacturer Upc Number
    685144366955
  • Material
    EPDM
  • Max Rpm
    7600 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex Endurance®
  • Sleeve Construction
    One Piece Split
  • Sleeve Type Code
    JES
  • Torque Capacity
    120 in
  • UPC_NO
    685144366955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)