Motion
68514436698

LOVEJOY INC
68514436698

68514436698 JES Type Split Coupling Sleeve - 5, JES, One Piece Split, EPDM Rubber
MI ITEM #00513434
MFR #68514436698
Price$40.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
68514436698

68514436698 JES Type Split Coupling Sleeve - 5, JES, One Piece Split, EPDM Rubber
MI ITEM #00513434
MFR #68514436698

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$40.86/each

Specifications

Dimensions

  • Bore Diameter
    1.1880 in
  • Coupling Size Code
    5
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.062 in
  • Outside Diameter
    2.9400 in

Details

  • Color
    Black
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    0.4 hp
  • Manufacturer Catalog
    68514436698
  • Manufacturer Catalog Number
    68514436698
  • Manufacturer Upc Number
    685144366986
  • Material
    EPDM
  • Max Rpm
    7600 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    One Piece Split
  • Sleeve Material
    EPDM Rubber
  • Sleeve Type Code
    JES
  • Torque Capacity
    240 in
  • UPC_NO
    685144366986

Overview

Mfr description
5JES SPLIT SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text