Motion
6JES
68514436701 JES Type Coupling Sleeve - 6, JES, One Piece Split, EPDM Rubber
MI ITEM #00513437
MFR #6JES
Price$57.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514436701 JES Type Coupling Sleeve - 6, JES, One Piece Split, EPDM Rubber
MI ITEM #00513437
MFR #6JES

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$57.46/each

Specifications

Dimensions

  • Bore Diameter
    1.4380 in
  • Coupling Size Code
    6
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.062 in
  • Outside Diameter
    3.7500 in

Details

  • Color
    Black
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    0.7 hp
  • Manufacturer Catalog
    68514436701
  • Manufacturer Catalog Number
    68514436701
  • Manufacturer Upc Number
    685144367013
  • Material
    EPDM
  • Max Rpm
    6000 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    One Piece Split
  • Sleeve Material
    EPDM Rubber
  • Sleeve Type Code
    JES
  • Torque Capacity
    450 in
  • UPC_NO
    685144367013

Overview

Mfr description
6JES-SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text