Motion
7JES SLEEVE

LOVEJOY INC
7JES SLEEVE

Coupling Sleeve - 7, JES, One Piece Split Construction, EPDM Material, 5250 rpm
MI ITEM #00513440
MFR #7JES SLEEVE
Price$86.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
7JES SLEEVE

Coupling Sleeve - 7, JES, One Piece Split Construction, EPDM Material, 5250 rpm
MI ITEM #00513440
MFR #7JES SLEEVE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$86.80/each

Specifications

Dimensions

  • Coupling Size Code
    7
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.062 in
  • Outside Diameter
    4.3400 in

Details

  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    1.2 hp
  • Manufacturer Catalog Number
    7JES SLEEVE
  • Manufacturer Upc Number
    685144367044
  • Material
    EPDM
  • Max Rpm
    5250 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex Endurance®
  • Sleeve Construction
    One Piece Split
  • Sleeve Type Code
    JES
  • Torque Capacity
    725 in
  • UPC_NO
    685144367044

Overview

Mfr description
7JES-SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text