Motion
3JN SLEEVE

DODGE
3JN SLEEVE

Coupling Sleeve - 3, JN, Neoprene Material, 9200 rpm
MI ITEM #00513451
MFR #3JN SLEEVE
Price$16.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3JN SLEEVE

Coupling Sleeve - 3, JN, Neoprene Material, 9200 rpm
MI ITEM #00513451
MFR #3JN SLEEVE

Mfr description
3 JN NEOPRENE SLEEVE 004209
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.36/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.06 in
  • Coupling Size
    3
  • Coupling Size Code
    3
  • Outside Diameter
    2.06 in
  • Parallel Misalignment
    0.01 in

Details

  • ATEX Certificate
    YES
  • Bore Type
    Finished Bore
  • Coupling Component
    Element
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Element Material
    Neoprene
  • Horsepower @ 100 RPM
    0.1 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    004209
  • Material
    Neoprene
  • Max Rpm
    9200 rpm
  • Maximum Speed
    9200 rpm
  • Product Type
    Coupling Sleeves
  • Series
    D-Flex
  • Shaft Spacing
    Close Coupled, Spacer
  • Sleeve Type Code
    JN
  • Temperature Rating
    200
  • Torque Rating (in-lb)
    60 in-lb
  • Torsional Stiffness
    3.997 in-lb/deg
  • UPC_NO
    782475874859

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)